3M™ Polyester Tape 8402, Green, 25 mm x 66 m, 0.05 mm

Article no.: 7000048552
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
Price for 36 Piece: 1,992.60 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000048552
Copy
EAN / GTIN 50021200056876
Copy
Manufacturer number 7000048552
Copy
L-Number L01310 738
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Polyester Tape 8402 in spicing and masking applications. Our polyester film tape is abrasion, chemical and thermal resistant. It has green pigmented silicone adhesive for splicing and composite bonding a variety of silicone coated papers and films.

Advantage:

  • Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Chemical resistant adhesive and backing provide durability in difficult environments, such as anodization
  • Ideal for splicing applications on surfaces that are difficult to adhere to, such as silicone coated papers and films

Recommendation:

  • Use for splicing and composite bonding of various silicone coated papers and films

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart