3M™ Removable Repositionable Tape 9416, White, 19 mm x 66 m, 0.066 mm

Article no.: 7000048535
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048535
EAN / GTIN 50021200678542
Manufacturer number 7000048535

Description

Version:

Product Colour: White
These double coated tapes feature a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape. For repositioning or multiple openings and closings.
Overall Length: 66 m
Overall Width: 19.05 mm
Repositionability (sticky note effect)

Description:

3M™ Removable Repositionable Tape 9416 is a double coated tissue with acrylic adhesive 400 and repositionable adhesive 1000 on a #70 polycoated kraft paper liner.

Feature:

A white tissue carrier on a 38µm removable repositionable double coated tape.
A double coated tape that works on a variety of substrates or materials for temporary mounting of light weight materials such as paper, plastics, films or foams.
2 mil Adhesive is ideal for bonding a variety of similar and dissimilar materials
Constructed to offer clean removal without adhesive residue
Weak adhesive side can be removed from many smooth, solid surfaces without leaving any residue
Two different adhesive glues on both sides

Note:

Use for repositioning or multiple openings and closings such as core starting and end tabbing, holding credit cards in mailers, closing envelopes
Suitable for advertising and promotional materials, interchangeable planning and presentation documents

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart