3M™ Removable Repositionable Double Coated Tape 9425, Transparent, 19 mm x 66 m, 0.13 mm

Article no.: 7000048528
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
Price for 12 Piece: 636.12 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000048528
Copy
EAN / GTIN 50021200677101
Copy
Manufacturer number 7000048528
Copy
L-Number L01310 1917
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Temporarily fix or mount lightweight materials or create multiple opening and closing applications with 3M™ Removable Repositionable Double Coated Tape 9425. Reposition a variety of substrates or materials such as paper, plastics, films or foams. Laminate and die-cut more with ease using our UPVC film carrier, which gives differential stability. Our double coated adhesive tape has high tack acrylic adhesive on one side and medium tack acrylic adhesive on the other side, on a polycoated kraft paper liner with a UPVC carrier.

Advantage:

  • 40µm UVPC film carrier coated with 60µm 420 adhesive on face side and 60µm 1050 adhesive on back side.
  • Removable repositionable double coated tape on #58 PCK liner
  • The UPVC film carrier provides differential stability which offers improved handling for laminating and die-cutting.
  • Reposition a variety of substrates or materials with ease
  • Fix or mount lightweight materials or create multiple opening and closing applications
  • These double coated tapes feature a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape.
  • For repositioning or multiple openings and closings.
  • Can be applied at 32 deg fahrenheit.
  • A double coated tape that works on a variety of substrates or materials for temporary mounting of light weight materials such as paper, plastics, films or foams.

Recommendation:

  • Use to temporarily fix or mount lightweight materials such as paper, plastics, films or foams

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart