3M™ VHB™ Acrylic Foam Tape 4951F, 3/4 in x 36 yd

Article no.: 7000048506
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048506
EAN / GTIN 50021200672861
Manufacturer number 7000048506

Description

Version:

Product Colour: White
Allow outdoor assembly of signs and construction materials
Overall Length: 33 m
Overall Width: 19.05 mm
Bonding, attaching, mounting

Description:

VHB Joining Systems utilise firm acrylic adhesives which have excellent long term holding power. The peel adhesion and tensile holding power of products in the VHB family are significantly higher than typical pressure sensitive tape products.

Feature:

High strength
durable
Clean appearance
General Industrial
Permanent sealing against water, moisture, etc.
Immediate adhesion and durability due to PSA adhesive
Allows using thinner, lighter and uneven materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart