3M™ Adhesive Transfer Tape 966

Article no.: 7000048499
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048499
EAN / GTIN 00021200628368
Manufacturer number 7000048499
L-Number L01310 1027

Description

Version:

Get excellent solvent and UV resistance
Use in the aerospace and electronics industries
Overall Length: 54.86 m
Overall Width: 609.6 mm
Use for flex circuit attachment

Description:

3M™ Adhesive Transfer Tape 966 leverages the power of 3M™ High Temperature Acrylic Adhesive 100 to produce an excellent high temperature, high strength and chemical resistant bond suitable to the demands of aerospace, automotive and electronics markets. It provides low outgassing properties necessary to deliver optimal performance in demanding applications.

Feature:

Transparent, double sided, 50µm adhesive transfer tape offers a thin profile combined with our high temperature acrylic adhesive for a long-lasting bond
Get excellent solvent and UV resistance with 3M™ Adhesive Transfer Tape 966. Our tape has a high peel strength compared to other acrylic adhesives and works well as a high temperature attachment. Ideal for the aerospace and electronics industries. Low outgassing properties benefit aerospace, automotive and electronics industries
Use 3M™ Adhesive Transfer Tape 966 as the perfect tool within the aerospace and electronics industries, with its high peel strength compared to other acrylic adhesives and ability to work well as a high temperature attachment. Our tape gives excellent solvent and UV resistance. It’s a high temperature acrylic adhesive with densified kraft paper liner that can reduce edge burr in hard tool processing of metal plates. It can also be used for flex circuit attachment.
Short term temperature tolerance of up to 232 °C. 62# densified kraft paper release liner reduces edge burr in hand tool processing of metal plates

Note:

Use as a high temperature attachment ideal for aerospace, automotive and electronics markets
Can be used for many kinds of applications, including: Flexible printed circuit (FPC) attachment, aerospace bonding applications and automotive LED attachment

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart