Scotch® ATG Adhesive Transfer Tape 928, White, 19 mm x 16.5 m, 0.05 mm

Article no.: 7000048496
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048496
EAN / GTIN 50021200627762
Manufacturer number 7000048496

Description

Version:

Product Colour: White
Get a versatile tape for many repositionable, reusable, or reclosable uses
Overall Length: 165 m
Overall Width: 19.05 mm
Repositionability (sticky note effect)

Description:

Apply Scotch® ATG Repositionable Double Coated Tissue Tape 928 for many repositionable, reusable, or reclosable uses. Our tape is a high tack - low tack repositionable pressure sensitive adhesive which allows removal from many papers, foils, and films. It’s convenient, quick and easy to use.

Feature:

A high tack - low tack repositionable pressure sensitive adhesive which allows removal from many papers, foils, and films.
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
Use with Scotch® ATG Adhesive Applicators
Will not bleed into most paper stocks which helps minimize discoloration or staining
Weak side of many smooth, solid surfaces can be removed without residue// Weak side of many smooth, solid surfaces can be removed without residue
Two glues of different strength on both sides// Two glues of different strength on both sides

Note:

Holding paperwork and folders
Attaching temporary bulletins and work instructions to production and assembly processes
Reclosable bags or envelopes
Attachment of removable labels

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart