3M™ Super Bond Film Tape 396, Transparent, 25 mm x 33 m

Article no.: 7000048489
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048489
EAN / GTIN 50021200190846
Manufacturer number 7000048489
L-Number L01310 460

Description

Version:

Product Colour: Transparent
Rubber resin adhesive provides aggressive grab to irregular surfaces
Overall Length: 33 m
Overall Width: 25 mm
Overall Height: 0.1 mm

Description:

Our 3M™ Super Bond Film Tape 396 offers the thin caliper tensile strength of polyester and high immediate holding strength of rubber adhesive for creating butt splices on low surface energy materials such as polyethylene and other difficult-to-adhere-to surfaces. Often referred to as a single-sided adhesive splicing and core starting tape.

Feature:

Polyester backing offers abrasion, chemical and thermal resistance
Ideal for use on polyethylene and other low surface energy materials
Good temperature resistance from 40°F to 200°F
Particularly suitable for use on low-energy surfaces

Note:

Splicing, fastening, reinforcing, protecting and repairing, especially with low-energy materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart