3M™ Double Coated Urethane Foam Tape 4008, Off-White, 12 mm x 33 m, 3.17 mm

Article no.: 7000048481
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048481
EAN / GTIN 50021200064505
Manufacturer number 7000048481
L-Number L01310 1882

Description

Version:

Product Colour: Off-white
Dampen and prevent vibrations
Overall Length: 32.9 m
Overall Width: 1.3 cm
Thick foam dampens and prevents vibration and open-cell structure aids component cooling

Description:

3M™ Double Coated Urethane Foam Tape 4008 is a white, 3.2 mm thick, double-coated, open-cell urethane foam tape with a paper liner that offers a high shear strength when used for interior mounting tasks.

Feature:

High shear strength on metal and high surface energy plastics
Durable foam is ideal for interior mounting applications
Off-white colour provides a clean appearance
Ideal for bonding, attaching, and mounting
Thick foam dampens and prevents vibration
Open-cell structure aids component cooling
Suitable for soft PVC

Note:

Use for interior bonding, attaching, and mounting applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart