3M™ Repulpable Forms Splicing Tape 914, Blue, 8 mm x 33 m, 0.09 mm

Article no.: 7000048470
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000048470
EAN / GTIN 50021200175478
Manufacturer number 7000048470
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Blue
High tack, high shear adhesive for flying splice and core starting, good for a wide variety of papers and temperatures
Overall Length: 32.91 m
Overall Width: 7.93 mm
Minimal risk of bleeding

Description:

3M™ Repulpable Forms Splicing Tape 914 is our specifically engineered forms splicing tape, using a thin release coated, semi-bleached kraft paper backing and a blue high performance repulpable adhesive.

Feature:

White, 4.0 mil, coated kraft backing, single sided tape, excellent heat resistance up to 204 °C
Repulpable adhesive prevents broke contamination from non-repulpable splice material
Meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food)

Note:

Use for splicing multiple manifold business forms

Services & product advisors

Direct purchase
To shopping cart