3M™ Foil Label Material 7800, Silver, 165 mm x 508 m, 0.05 mm

Article no.: 7000048467
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive film

    Identification numbers & Classifications

    Article number 7000048467
    EAN / GTIN 00021200168550
    Manufacturer number 7000048467

    Description

    Version:

    Product Colour: Silver
    Aggressive adhesive is ideal for textured or low surface energy substrates
    Overall Length: 508.4 m
    Overall Width: 165 mm
    Embossable

    Description:

    3M™ Foil Label Materials 7800 is our 50 micron matt silver foil facestock with a 42 micron acrylic adhesive 320 on a 90 gsm densified Kraft liner. It’s UL recognised and CSA accepted.

    Feature:

    Embossable foil label has a vinyl topcoat for ink receptivity
    Good solvent resistance
    Good abrasion resistance
    UL recognised and CSA accepted

    Note:

    Use 3M Performance Label Stock Materials for automotive, electronics, medical devices, outdoor power equipment, health care, security, government, personal care, recreational vehicle, aerospace, transportation, packaging, foam fabrication and general industrial markets
    Use for bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, overlaminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding and digital window graphics applications

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart