Scotch® Fine Line Tape 218, green, 9 mm x 55 m, PN6302

Article no.: 7000048457
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048457
EAN / GTIN 30021200063023
Manufacturer number 7000048457
L-Number L01310 1427

Description

Version:

Product Colour: Green
Use as a layout tape for high value multi-colour and custom painted graphics
Overall Length: 54.86 m
Overall Width: 9.52 mm
Features natural rubber adhesive for quick adhesion

Description:

Scotch® Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-Colour and custom painted graphics.

Feature:

Thin tape provides excellent Colour line separation
Proven excellent for painting long straight lines and smooth curves
Resistant to most solvents and moisture
Backing allows taping over fresh paint sooner than paper tapes with less chance of damage
Highly flexible and cornering
Low adhesive tape thickness allows for extremely sharp color lines
Can be torn off by hand

Note:

Fine line paint masking
Ideal for multi-colour and design paintwork
Spherical shaped surfaces
Specialty car body, vehicle, marine and aerospace paintjobs

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart