3M™ Double Coated Urethane Foam Tape 4008, Off-White, 51 mm x 33 m, 3.17 mm

Article no.: 7000048431
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
Price for 6 Piece: 1,341.78 £
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000048431
Copy
EAN / GTIN 50021200048628
Copy
Manufacturer number 7000048431
Copy
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Bond and attach a wide range of materials with 3M™ Double Coated Urethane Foam Tape 4008. Our thick, double coated open cell urethane foam tape with densified Kraft paper liner features high shear strength when used on metals and high surface energy plastics. The thick, durable foam dampens and prevents vibrations, while the open cell structure aids component cooling. It is ideal for interior mounting applications such as signage and nameplates. Our tape also provides additional handling convenience and cushioning, with an off-white colour that gives clean results every time.

Advantage:

  • High shear strength on metal and high surface energy plastics
  • Durable foam is ideal for interior mounting applications
  • Off-white colour provides a clean appearance
  • Ideal for bonding, attaching, and mounting
  • Thick foam dampens and prevents vibration
  • Open-cell structure aids component cooling
  • Suitable for soft PVC

Recommendation:

  • Use in interior mounting applications, such as bonding acoustic panels to walls

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart