3M™ Scotch® Fine Line Tape 218, 3/4 in x 60 yd

Article no.: 7000048423
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000048423
EAN / GTIN 50021200046990
Manufacturer number 7000048423
L-Number L01310 675
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Green
Use as a layout tape for high value multi-colour and custom painted graphics
Overall Length: 54.86 m
Overall Width: 19.05 mm
Features natural rubber adhesive for quick adhesion

Description:

A green matt finish polypropylene film formulated to give excellent conformability. The combination of the thin film and rubber resin adhesive provides a masking tape which gives high quality paint lines.

Feature:

Heavy thickness crepe paper backing for good paint lines.
Natural rubber adhesive for good instant adhesion.
Easy tear, pressure sensitive
Transportation, aerospace, automotive, commercial vehicle, RV, bus, truck, ship yards, military, metal working, furniture, electronics, solar, trailer manufacturing and woodworking.
Sealing, holding, bundling, reinforcing, identifying, tabbing, wrapping, paint masking, splicing and protecting.
Highly flexible and cornering
Low adhesive tape thickness allows for extremely sharp color lines
Can be torn off by hand

Note:

Fine line paint masking
Ideal for multi-colour and design paintwork
Spherical shaped surfaces
Specialty car body, vehicle, marine and aerospace paintjobs

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart