3M™ Photo Film Splicing Tape 8422, Black, 51 mm x 66 m, 0.064 mm

Article no.: 7000048417
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048417
EAN / GTIN 50021200045870
Manufacturer number 7000048417

Description

Version:

Product Colour: Black
Excellent solvent and chemical resistance
Overall Length: 66 m
Overall Width: 50.8 mm
Overall Height: 0.1 mm

Description:

Designed for splicing of photographic film processing, 3M™ Photo Film Splicing Tape 8422 is a black splicing tape featuring a thin, yet strong, polyester backing. It features an aggressive, versatile rubber adhesive that is both solvent and chemical resistant.

Feature:

Used for splicing of most photographic film and web processing
Aggressive rubber adhesive grabs quickly and adheres well to a variety of films
Excellent solvent and chemical resistance, especially those found in photographic processes
Remains flexible at -60ºF (-50ºC) and is dimensionally stable up to 300ºF (150ºC)
Black is opaque to light and works for systems with automatic sensors

Note:

Masking for electrostatic powder coating
Covering during etching processes and anodising
For fixing parts in autoclave processes
Splicing of siliconised protective paper

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart