3M™ Safety Stripe Tape 5700, Black/White, 50 mm x 33 m, 0.14 mm

Article no.: 7000048413
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
Price for 24 Piece: 1,150.08 £
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Barrier tape

Identification & Classification

Article number 7000048413
Copy
EAN / GTIN 50021200043678
Copy
Manufacturer number 7000048413
Copy
L-Number L01310 786
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Unlike non-adhesive caution or barricade tape, our tape features a rubber adhesive that sticks quickly to a variety of surfaces, and removes just as easily, leaving no messy residue. Flexible and abrasion resistant, it conforms around corners, curves and on uneven surfaces.We manufacture 3M™ Safety Stripe Tape 5702 using a tough vinyl backing with pressure-sensitive rubber adhesive for a durable tape that provides long-lasting use. This tape also resists most common solvents including acids and alkaline chemicals. Vinyl tapes are excellent for many general purpose applications, including safety markings, color coding, abrasion protection, masking, sealing, and splicing. Using vinyl tape for lane marking instead of painting eliminates the need to ventilate paint solvents. And since vinyl tapes can be removed quickly and cleanly, they are also a faster, more versatile and less costly option than painting.

Advantage:

  • Applies instantly and is ready to use immediately
  • Vivid white and black stripes are locked into the vinyl for permanent high visibility
  • Stretches and conforms to curved surfaces and around corners for a tight fit
  • Resists abrasion, scuffing, moisture, and weathering for long service life
  • Clean, one piece removal

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart