3M™ High Temperature Nylon Tape 855, White, 51 mm x 66 m, 0.9 mm

Article no.: 7000048412
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048412
EAN / GTIN 50021200043548
Manufacturer number 7000048412

Description

Version:

Product Colour: White
Features a non-silicone adhesive and a tough nylon backing
Overall Length: 65.8 m
Overall Width: 50.8 mm
Overall Height: 0.1 mm

Description:

3M™ High Temperature Nylon Film Tape 855 is designed for high-temperature applications. The 3.2 mil thick tape features a non-silicone rubber adhesive on a tough nylon backing that applies easily, removes cleanly and withstands short temperature bake cycles of 400°F/204°C without leaving residue. This makes for faster anchorage during subsequent painting and bonding vs. silicone-based adhesives.

Feature:

Excellent for high-temperature applications needing a non-silicone adhesive
Rubber adhesive designed to remove cleanly after short high temperature bake cycles 400°F (204°C)
Tough nylon backing adds temperature resistance
Elongation properties make for effective masking and faster removal

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart