Version:
Product Colour: Black
Apply and easily remove from a range of surfaces
Overall Length: 32.9 m
Overall Width: 5.1 cm
Overall Height: 0.1 mm
Description:
3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.
Feature:
Maintains its colour when exposed to abrasion, wear and many solvents
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
Ideal for use on curved and irregular surfaces
Easy to apply, excellent holding strength on many surfaces
Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
Available in a wide variety of vivid colours and sizes
Good adhesive strength also on painted surfaces, glass and rubber// Good adhesive strength also on painted surfaces, glass and rubber
Sharp paint edges// Sharp paint edges
Extremely easy masking in tight curves// Extremely easy masking in tight curves
Easy masking even on uneven surfaces// Light masking even on uneven surfaces
Note:
Lane and safety marking
Marking of equipment pitch points or gears for warning purposes
Colour code piping, tools, instruments, etc.
Protect parts, equipment or products from abrasion
For taping, wrapping or sealing many curved or convex surfaces