Scotch® High Performance Masking Tape 214, Tan, 50 mm x 55 m, 0.147 mm

Article no.: 7000048397
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
Price for 24 Piece: 2,166.00 £
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000048397
Copy
EAN / GTIN 50021200042329
Copy
Manufacturer number 7000048397
Copy
L-Number L01310 1775
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Top-Notch Performance on Treated Metals in High Heat Scotch®High Temperature Masking Tape 214 has proven to perform very well in high heat applications, and on stain sensitive surfaces including copper, silver, other metals, and white paints. It generally removes cleanly following bake cycles up to 350°F/ 177°C for 30 minutes. The crepe paper backing tears easily, and offers moderate conformability, and lifts off cleanly. The synthetic rubber adhesive also bonds well to paper, metal, wood, and painted surfaces to resist lifting and curling. Under normal operating conditions, the tape features one-piece removal and is sliver resistant. Recommended Applications - Applications involving sensitive metals and delicate surfaces - High temperature bake cycles What is Masking Tape? Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

Advantage:

  • Apply on copper, silver and other metals
  • Get high performance when heated, treating metal, or resisting stains
  • Protect surfaces
  • Stain resistant backing protects surfaces
  • Performs well when heat, treated metal, or stain resistance is a factor

Recommendation:

  • Use on copper, silver and other metals

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart