Scotch® Labelgard™ Film Tape 821 Pink, 152mm x 66m

Article no.: 7000048394
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048394
EAN / GTIN 50021200041353
Manufacturer number 7000048394

Description

Version:

Product Colour: Pink
Dispenses and hand tears easily for convenient use
Overall Length: 65.83 m
Overall Width: 152.4 mm
Available in new convenient-sized packaging

Description:

Scotch® Label Protection Tape 821 keeps address labels safe and secure. This lightly tinted pink film tape is designed to protect labels from abrasion and moisture, while allowing barcodes to be easily scanned.

Feature:

Protects labels from damage caused by abrasion and moisture
Low-glare, matte surface enables easy scanning of barcodes
Write-on surface accepts permanent markers, ballpoint pens, even pencils
Authorized by post

Note:

For the protection of addresses and labels on almost all materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart