3M™ Printable Polyester Film Tape 8412, Clear, 25 mm x 66 m, 0.16 mm

Article no.: 7000048390
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048390
EAN / GTIN 50021200040240
Manufacturer number 7000048390
L-Number L01310 2094

Description

Version:

Product Colour: Transparent
Protect your materials from abrasion and long term aging
Overall Length: 65.8 m
Overall Width: 2.5 cm

Description:

3M™ Polyester Tape 8412 is a transparent polyester film tape with excellent tensile strength and abrasion resistance. It features a tough, polyester backing and an acrylic adhesive. 3M™ Polyester Tape 8412 can be used for many heavy-duty, permanent edging and reinforcing types of applications.

Feature:

Polyester backing provides strength and puncture resistance
Tough film provides excellent tensile strength, abrasion and edge tear resistance
Heavy duty, highly transparent tape resists yellowing over time
Acrylic adhesive adheres to a wide variety of substrates

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart