3M™ Polyester Tape 8422, Black, 25 mm x 66 m, 0.06 mm

Article no.: 7000048378
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
Price for 36 Piece: 1,612.08 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000048378
Copy
EAN / GTIN 50021200037660
Copy
Manufacturer number 7000048378
Copy
L-Number L01310 1727
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Ideal for splicing most film for processing through the developing chemicals. Rubber Adhesive Offers High Tack with Excellent Chemical Resistance The durable backing of 3M™ Photo Film Splicing Tape 8422 is ideal for splicing most film for web and photo processing. The black opaque backing allows for splice identification with automatic sensors and equipment. In addition, the polyester provides additional abrasion protection for sealing, edging and Colour-coding. The rubber adhesive sticks well to a variety of films, offers excellent chemical and solvent resistance, and features high shear strength. The tape remains flexible at -60°F (-50°C) and is dimensionally stable up to 300°F (150°C). Recommended Applications: - Splicing of most photographic film through the chemical developing process - General wide web splicing, including butt splicing and core starting - Sealing, Colour-coding, protecting and edging where a higher tack rubber adhesive is needed - Splicing applications with automatic sensors and equipment - Defect marking

Advantage:

  • Used for splicing of most photographic film and web processing
  • Aggressive rubber adhesive grabs quickly and adheres well to a variety of films
  • Excellent solvent and chemical resistance, especially those found in photographic processes
  • Remains flexible at -60ºF (-50ºC) and is dimensionally stable up to 300ºF (150ºC)
  • Black is opaque to light and works for systems with automatic sensors

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart