3M™ Polyester Film Tape 850, Silver, 25 mm x 66 m, 0.05 mm

Article no.: 7000047522
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000047522
EAN / GTIN 50021200035796
Manufacturer number 7000047522
L-Number L01310 477

Description

Version:

Product Colour: Silver
Provides chemical and solvent resistance – helping to reduce damage and increase output
Overall Length: 66 m
Overall Width: 25 mm
High tear and good temperature resistance for durability and an increase in long-term aging

Description:

For splicing applications requiring quick stick and an aggressive, permanent hold, use our 3M™ Polyester Tape 850. Used in a variety of applications, including web processing, label protection, and marking. This tape is available in various Colours, as well as a transparent.

Feature:

Lowest water vapour permeability
Metal effect wid achieved by aluminium vapour deposition between film and transparent adhesive
Aluminium vapourisation reduces electrical charge
Outdoor application possible up to 2 years
Good light and heat reflection
Good UV resistance

Note:

850S especially suitable for covering, protecting, repairing screens (screen printing)
Decoration of equipment, furniture etc.
Production of printed, die-cut labels
Marking
Splicing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart