3M™ Vinyl Foam Tape 4504, Black, 1 in x 18 yd

Article no.: 7000047499
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product High visibility dungarees

Identification numbers & Classifications

Article number 7000047499
EAN / GTIN 50021200033204
Manufacturer number 7000047499
L-Number L01310 1955

Description

Version:

Product Colour: Black
Overall Length: 16.5 m
Overall Width: 2.5 cm

Description:

3M™ Vinyl Foam Tape 4504 includes a closed cell, high-density, flexible foam backing with a pressure-sensitive acrylic adhesive on one side. It allows for quick-stick to a variety of substrates including many metals, glass and plastics. The silicone treated white paper liner helps to minimize stretching during installation.

Feature:

Black, 6.4 mm thick closed-cell, high-density foam carrier helps seal out dust, light and moisture
Durable acrylic adhesive on one side of foam offers good aging and UV resistance
Designed for demanding applications such as sealing, padding, cushioning or insulation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart