3M™ Cushion-Mount™ Plus Plate Mounting Tape E1715H, Teal, 1372 mm x 23 m, 0.38 mm

Article no.: 7000047426
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000047426
EAN / GTIN 00051125748070
Manufacturer number 7000047426

Description

Version:

Product Colour: Teal
Get the ultimate in label performance with a unique combination of cohesion and adhesion
Apply high performance label materials that are moisture and chemical resistant
Overall Width: 1371.6 mm
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated

Description:

Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1715H. Our 0.38 mm teal, double coated foam tape has the air release feature with high plate side adhesion. It is used when you have slightly more solids in a combination of solid and halftone printing.

Feature:

Teal, flexo plate mounting tape has air release feature with high plate side adhesion
0.38 mm thickness
Medium firm
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality

Note:

For mounting photopolimeric plates to print cylinders or sleeves

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart