3M™ Cushion-Mount™ Plus Plate Mounting Tape E1915H Pink 18 IN x 25 YD

Article no.: 7000047422
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000047422
EAN / GTIN 00051125747981
Manufacturer number 7000047422
L-Number L01310 1420
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Pink
Get high quality light-medium combination print
Overall Length: 22.86 m
Overall Width: 457.2 mm

Description:

Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1915H. Our 0.38 mm pink, double coated foam tape has the air release feature with high plate side adhesion. It is used for high speed when process and halftone images predominate.

Feature:

Pink, flexo plate mounting tape has air release feature with high plate side adhesion
0.38 mm thickness
Light medium
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart