3M™ Sheet and Screen Label Material 7051SA, Soft, White, 54 in x 750 ft

Article no.: 7000047376
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000047376
EAN / GTIN 50051111189394
Manufacturer number 7000047376

Description

Version:

Product Colour: White
350 high performance acrylic adhesive for high shear strength on low surface energy (LSE) substrates
Overall Length: 228.6 m
Overall Width: 1371.6 mm
A variety of adhesives and liner materials available to meet application requirements

Description:

For excellent adhesion to low surface energy plastics, powder paint coatings and oily metal surfaces, use 3M™ Sheet and Screen Label Materials 7908. It allows easy sheet processing and is designed to lay flat. Our label material is top coated for better ink anchorage and is thermal transfer printable, with a non-printable back liner. It’s durable, moisture and chemical resistant and delivers excellent thermal stability and high temperature performance. It’s also resistant to underhood automotive chemicals. The gloss topcoat offers excellent abrasion and chemical resistance, and the heavy adhesive coat weight is ideal for bonding to textured surfaces, low surface energy (LSE) plastics, powder coatings and painted surfaces. With a gloss white polyester facestock and an acrylic adhesive on a polycoated kraft liner, it combines cohesion and adhesion. It’s the labelstock by which all others are judged, and considered the industry standard. It’s UL recognised (File MH16411) and CSA accepted (File 99316) - see the UL and CSA listings for details. 3M Performance Label Stock Materials offer a wide range of products for long term durability and adhesion with automotive chemical resistance and outdoor durability. Some products are UL/CSA compliant materials that can be printed by flexographic or screen print processes, as well as thermal transfer, digital printing, inkjet, laser or dot matrix printing. Available with many facestocks such as polyester, polypropylene, vinyl, pharmaceutical papers or synthetics. Please refer to individual product datapage for specific product details. Typical 3M Performance Label applications include bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, overlaminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding and digital window graphics.

Feature:

Printable by screen, flexo and thermal transfer printing
High adhesive strength on high and low energy surfaces
Smallest channels in the adhesive allow trapped air, gases or water vapour to escape to the outside
Temperature resistant from -28°C to +120°C
Polygon-structured protective masking shows the smallest channels in the adhesive

Note:

For temporary escape of air,gases or water vapour
For bubble-free, manual application of larger, decorative or highly visible label formats
For bonding to temporarily outgassing materials
For powder-coated, low-energy or slightly oily surfaces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart