3M™ Extreme Sealing Tape 4412G Grey

Article no.: 7000047348
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000047348
    EAN / GTIN 50051115631974
    Manufacturer number 7000047348
    L-Number L01310 832

    Description

    Version:

    Product Colour: Grey
    Tacky adhesive sticks on contact for immediate bond with no drying time, oozing, or clean up
    Overall Length: 16.5 m
    Overall Width: 5.1 cm
    Overall Height: 2 mm

    Description:

    3M™ Extreme Sealing Tape 4412G is a grey, 2.0 mm thick, highly conformable, single-side acrylic tape with a high performance ionomer backing. Our tape was specifically designed to give you professional results under outdoor exposure to direct sunlight, as well as temperature and humidity extremes while creating an effective seal over an existing joint, seam, or penetration.

    Feature:

    Very good resistance to many common industrial solvents as well as elevated temperature exposure
    Grey, 2 mm thick, conformable tape forms effective seals over contours, edges, rivets, and screw heads
    Durable ionomer backing resists UV and chemical exposure
    Backing is paintable and offers a clean appearance
    Seal joints, seams or penetrations
    Achieve professional sealing results even when used outdoors

    Note:

    Use for a wide variety of difficult sealing applications
    Use for 'roof-to-trim' sealing and sealing around roof top mechanical fasteners on commercial vehicles

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart