Standard Abrasives™ Type 27 Unitized Wheel 811532, 532 4-1/2 in x 1/2 in x 7/8 in

Article no.: 7000047219
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Compact disc

    Identification numbers & Classifications

    Article number 7000047219
    EAN / GTIN 30051115330446
    Manufacturer number 7000047219
    L-Number L51710 380

    Description

    Version:

    Blends surfaces to a smooth finish
    Soft density offers exceptional conformability
    Cuts faster than Standard Abrasives™ Buff and Blend non-woven products
    Runs clockwise and counter-clockwise, allowing greater flexibility and versatility when paired with tools and machines
    Open web is load resistant, contributing to longer abrasive service life

    Description:

    Standard Abrasives™ Type 27 Unitized Wheel - 500 Series is our soft density wheel with open web and centre hole, which attaches to a unitised wheel mandrel*. *Sold separately.

    Feature:

    Centre hole wheel attaches to tool with a unitised wheel mandrel (sold separately)
    Non-woven nylon strands will not melt or smear when heated, reducing potential for unwanted marks and blemishes

    Note:

    Use for light-pressure cleaning, blending and finishing on flat or contoured parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart