Scotch-Brite™ Cut and Polish Unitized Wheel CP-UW, 50.8 mm x 6 mm x 6 mm, 5A FIN

Article no.: 7000046306
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 60 pieces
  • Order steps: 60 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000046306
EAN / GTIN 50048011015618
Manufacturer number 7000046306
L-Number L51710 383

Description

Version:

Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
Generates a dense, distinctive and matte finish
Multi-layer compressed fiber nonwoven construction
Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
Uniform surface even in hard-to-reach areas

Description:

Scotch-Brite™ Cut and Polish Unitized Wheel is a tightly layered, durable, unitised wheel available in medium to hard densities. Our wheels provide an excellent starting point for jobs requiring the availability of small diameters and narrow widths.

Feature:

High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
Tightly layered, unitized construction can operate in clockwise or anticlockwise directions
Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action
Uniform finish
No deviation in the surface image
Save time and money
Dense line image
Easy machining of smallest radii and contours
Use on high-speed machines
Uniform grain distribution

Note:

For tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart