Version:
Grinds and blends in a single step
3M™ ceramic aluminum oxide abrasives cut fast and consistent over the life of the disc
Durable construction resists edge wear
Scotch-Brite™ material won’t melt on hot welds, allowing blending without waiting
Non-woven web is load and heat resistant
Description:
Scotch-Brite™ Light Grinding and Blending Disc uses a ceramic abrasive grain blend, which offers a high cut rate for optimal weld grinding and blending in mild-steel applications. Our discs effectively blend and refine a grade 36 scratch, or finer.
Feature:
Grind and blend in a single step
3M ceramic aluminium oxide abrasives offer a fast and consistent cut over the disc life
Durable to resist edge wear. Can be folded, stacked or rolled for effective cleaning or conditioning on flat, irregular or contoured surfaces
Blend without waiting – Scotch-Brite™ material won’t melt on hot welds
Hook and loop attachment and removal for fast disc changes and multi-step finishing processes
Use on angular slate
Note:
Use for moderate heavy stock removal, finishing, weld grinding and blending