Scotch-Brite™ Light Grinding and Blending Disc GB-DH, 114 mm x 22 mm, Heavy Duty

Article no.: 7000046244
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7000046244
    EAN / GTIN 50048011603327
    Manufacturer number 7000046244

    Description

    Version:

    Brand: Scotch-Brite™
    Color: Color: Red
    Industries: Manufacturing // General Industrial // Food & Beverage // Metal Fabrication // Metalworking // Machinery Manufacturing // Paint Preparation // Transportation & Heavy Equipment // Heavy Industrial
    Maximum Speed: 13000.0 rpm
    Diameter: 114.3 mm

    Description:

    Scotch-Brite™ Light Grinding and Blending Disc uses a ceramic abrasive grain blend, which offers a high cut rate for optimal weld grinding and blending in mild-steel applications. Our discs effectively blend and refine a grade 36 scratch, or finer.

    Feature:

    Grind and blend in a single step
    3M ceramic aluminium oxide abrasives offer a fast and consistent cut over the disc life
    Durable to resist edge wear. Can be folded, stacked or rolled for effective cleaning or conditioning on flat, irregular or contoured surfaces
    Blend without waiting – Scotch-Brite™ material won’t melt on hot welds
    Hook and loop attachment and removal for fast disc changes and multi-step finishing processes
    Use on angular slate

    Note:

    Use for moderate heavy stock removal, finishing, weld grinding and blending

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart