Scotch-Brite™ Roloc™ SL Surface Conditioning Disc SL-DR TR, 3 in, No Hole, Super Duty A CRS

Article no.: 7000046220
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 7000046220
    EAN / GTIN 50048011337963
    Manufacturer number 7000046220
    L-Number L51710 1087

    Description

    Version:

    Product Colour: Brown
    Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
    Versatile disc performs grindline refinement, metal blending, and surface preparation
    Medium, Coarse, Heavy-duty, and Super-duty grades effectively condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminum
    Effectively condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminium

    Description:

    Scotch-Brite™ Roloc™ SL Surface Conditioning Disc has a unique web construction and formulation. Our discs resist loading and use aluminium oxide abrasive mineral for a fast, aggressive cut and long product life. They offer blending and finishing capabilities.

    Feature:

    Specially engineered light grinding and blending disc can last up to twice as long as other surface conditioning discs
    Blending and finishing capability saves process steps and offers desired finish without sacrificing cut-rate
    Versatile for grind line refinement, metal blending, and surface preparation
    Available in medium, coarse, heavy-duty, and super-duty grades
    No starting of the workpiece

    Note:

    Use to condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminium
    Perform grind line refinement, metal blending, and surface preparation

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart