Scotch-Brite™ Radial Bristle Brush BB-ZB, 6 in x 7/16 in x 1 in, 6, with Adapter

Article no.: 7000046180
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000046180
EAN / GTIN 50048011332166
Manufacturer number 7000046180
L-Number L51710 377

Description

Version:

Molded, abrasive filled bristles finish, polish, and deburr, more effectively than wire brushes
Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
Cleans with minimal pressure
Overall Width: 11.1125 mm
High occupational safety

Description:

Scotch-Brite™ Radial Bristle Brush uses our own blend of 3M™ Ceramic Abrasive Grain, with aluminium oxide and moulded, flexible but firm bristles which give more surface contact than wire brushes. These brushes stay abrasive for their entire lifespan.

Feature:

Moulded, abrasive filled bristles finish, polish, and deburr, more efficiently than wire brushes
3M™ Ceramic Abrasive Grain blend gives superior finish quality throughout the life of the disc
Flexible bristles for uniform finishes, on detail grooves, patterns, and other hard-to-reach areas
Contains no wire filaments for improved safety
No clogging
No vibration
Consistent work results throughout the long service life
Consistent finish
Optimal adaptation to the respective workpiece
Fast and effective work result
No loosening of metallic parts

Note:

Use for heavy stock removal
Suitable for industrial grinding and finishing, polishing, and deburring
Specially designed for highly contoured surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart