Scotch-Brite™ EXL Unitized Wheel XL-UW, 203 mm x 25.4 mm x 50.8 mm, 2A MED

Article no.: 7000046153
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000046153
EAN / GTIN 50048011303807
Manufacturer number 7000046153
L-Number L51710 639

Description

Version:

Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
Size: 203 mm
Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
Resists smearing for cleaner surfaces and less preparation
Minimises heat build up to lessen impact on heat-sensitive materials

Description:

Scotch-Brite™ EXL Unitized Wheel features a soft, conformable consistency that smooths, deburrs and finishes the edges of metal alloys – as well as many plastic composites. Our EXL unitised wheels are available in a variety of densities and grades.

Feature:

Tough, layered, unitised construction can operate clockwise or anticlockwise directions
Densities and grades ranging from soft and conformable to hard and aggressive – to offer utility for a wide variety of applications
Minimizes heat build-up to lessen impact on heat-sensitive materials

Note:

Smooths, deburrs and finishes the edges of metal alloys – as well as many plastic composites
General-purpose use

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart