Scotch-Brite™ EXL Deburring Wheel XL-WL, 203 mm x 12.7 mm x 76.2 mm, 8A MED

Article no.: 7000046061
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 7000046061
    EAN / GTIN 50048011174599
    Manufacturer number 7000046061

    Description

    Version:

    Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
    Size: 203 mm
    Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
    Unique resin system minimizes smearing, reducing time spent cleaning surfaces
    Unitized construction compresses abrasive web for greater density and durability

    Description:

    Use Scotch-Brite™ EXL Deburring Wheel, featuring a unique resin system that produces less smearing, reducing clean and prep time. These EXL deburring wheels are available in silicon carbide or aluminium oxide abrasive mineral.

    Feature:

    Solid, dense and conformable wheel produces a professional finish – without undercutting, gouging, or distorting the workpiece
    Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
    Convolute construction keeps the wheel running smoothly – producing a consistent, superior finish
    Unique resin system minimises smearing, reducing time spent cleaning surfaces
    Minimises heat build-up to reduce risk of discolouration and warping on heat-sensitive substrates
    Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

    Note:

    Deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface
    Deburring of shaft and piston rods before hard chrome plating
    Deburring of turbine blades, stamped flat parts, thread guides and machine parts
    Deburring of gears, die-cast and die-cast parts, car parts (e.g. piston rings, pistons)
    Separation lines on casted and pressed parts

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart