Scotch-Brite™ Light Deburring Wheel , 304 mm x 25.4 mm x 127 mm, 6S FIN

Article no.: 7000046047
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000046047
EAN / GTIN 50048011016691
Manufacturer number 7000046047
L-Number L51710 1109

Description

Version:

Provides a clean and economical system for removing fine burrs, resulting in a polished finish
Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
Non-woven web runs cool and lessens impact on heat-sensitive materials
Unique resin system produces less smearing, reducing clean and prep time
Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass

Description:

Scotch-Brite™ Light Deburring Wheel is a smooth running, convolute-constructed wheel that provides a clean system for light deburring, polishing, and finishing. Our wheels are made for soft construction and smooth operation, requiring less effort by the operator than a harder wheel.

Feature:

Easy machining of contoured workpieces
Consistent work result during the entire service life
Uniform, reproducible finish
No change in workpiece geometry
Cost savings due to reduced set-up and non-productive times
Time and cost savings
Particularly suitable for use on machine systems

Note:

Use to provide a clean system for light deburring, polishing, and finishing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart