Scotch-Brite™ SE Surface Conditioning Disc SE-BS, 114 mm, No Hole, A MED

Article no.: 7000046034
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000046034
EAN / GTIN 50048011184765
Manufacturer number 7000046034
L-Number L51710 1322

Description

Version:

Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
High, fast cutting yet conformable disc is ideal for edge deburring
Conformability combined with secure, hook and loop attachment provides aggressive cutting without damaging the base material
Open-web construction resists loading and runs cool, allowing for consistent finishes
3M™ Hookit™ attachment system offers quick and easy disc change in multi-step finishing processes

Description:

Scotch-Brite™ SE Surface Conditioning Disc combines an aggressive non-woven disc for heavy duty deburring and finishing, with a convenient hook and loop attachment system. Our disc uses aluminium oxide abrasive for a fast cut and fibre that conforms well to help preserve edges and contoured surfaces.

Feature:

For faster cutting and longer life than SC Surface Conditioning discs in heavy duty deburring and finishing
High and fast cutting disc that conforms well to help preserve edges
Secure hook and loop attachment and conformability offers aggressive cutting without damaging base material
Open web design resists loading and runs cool for consistent finishes

Note:

Use it on a wide variety of substrates in woodworking and metalworking, including ferrous alloys
Perfect for edge deburring, grinding, sanding and finishing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart