Scotch-Brite™ Clean and Strip Unitized Wheel CS-UW, 4 in x 3/4 in x 1/2 in, 7S XCS

Article no.: 7000046022
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000046022
EAN / GTIN 50048011010101
Manufacturer number 7000046022

Description

Version:

More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
Nylon fiber fleece
Tough, layered, unitized construction can operate clockwise or counterclockwise directions
TN Quick Change for convenient attachment

Description:

Scotch-Brite™ Clean and Strip Unitized Wheel is a hard, open-web wheel for aggressive coating removal, cleaning welds, removing rust and paint. Our unitised wheels have a layered, durable construction and hard 7 density – with low conformability.

Feature:

Extra coarse abrasive and low conformability provides strong cutting action – without damaging the base material
Gets into hard to reach areas
Runs smoother, safer and is more effective for coating and corrosion removal than wire wheels or cups
Resists heat build-up and loading on soft coatings – allowing prolonged operation and consistent coating removal for the life of the product
Tough, layered, unitised construction can operate clockwise or counter clockwise
Uniform surface even in hard-to-reach areas
No clogging
Cost savings due to low set-up and non-productive times
Metallic pure surface
Aggressive, coarse-grained fleece in open construction
Extremely long service life in rough cleaning applications
Free of corrosive metals

Note:

For aggressive coating removal, cleaning welds, removing rust and paint

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart