Scotch-Brite™ Cut and Polish Wheel, 8 in x 2 in x 3 in 7A VFN, 2 per case

Article no.: 7000045852
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000045852
EAN / GTIN 50048011032790
Manufacturer number 7000045852

Description

Version:

Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
Non-woven web construction helps resist premature loading, contributing to longer service life
Good replacement for rubber bonded wheel
Ideal for aggressive blending and finishing
Available in a range of diameters and widths

Description:

Scotch-Brite™ Cut and Polish Wheel is built for aggressive blending and finishing applications. Our wheels are harder than other finishing wheels, good for defect removal or heavy scratch blending and produce a finish with a tight scratch pattern.

Feature:

Aluminium Oxide mineral which provides an aggressive cut for heavy duty blending and finishing
Good replacement for rubber bonded wheels
Uniform finish
No deviation in the surface image
No change in the workpiece geometry
Save time and money
Dense line image
Easy machining of smallest radii and contours
Use on high-speed machines

Note:

Helps to remove surface defects, coarse grind lines, blend forging marks and machine mismatches while leaving a uniform grain finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart