3M™ Trizact™ Finesse-it™ Film Disc Roll 464LA

Article no.: 7000045747
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 7000045747
EAN / GTIN 50051111558336
Manufacturer number 7000045747

Description

Version:

Small pad enables use of 1-1/4″ 3M™ Stikit™ discs (sold separately) on a mini random orbital sander
3M™ Roloc™ TR attachment is compatible with a 1″ Roloc™ disc pad or tools with the Roloc™ attachment system
Overall Length: 3.18 cm
Overall Width: 3.18 cm

Description:

3M™ Stikit™ Roloc™ Disc Pad is designed for the use of small Stikit discs* on a mini random orbital sander. Our pads are made of medium density foam. They are easily removed, leaving no residue and providing convenient disc changes between applications. *Sold separately

Feature:

Small pad enables use of 3M™ Stikit™ discs (sold separately) on a mini random orbital sander
3M™ Roloc™ TR attachment is compatible with a Roloc disc pad or tools with the Roloc attachment system
Vinyl face material provides secure disc adhesion yet allows quick, easy removal with no residue
Medium density foam cushions a disc for optimal sanding and finishing on flat and contoured spot applications

Note:

Carry out efficient spot repairs on flat and contoured surfaces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart