3M™ Wetordry™ Sponge Pad 20, 2 3/4 in x 5 1/2 in x 3/8 in, PN05526

Article no.: 7000045663
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive sanding sponge

    Identification numbers & Classifications

    Article number 7000045663
    EAN / GTIN 50051131055266
    Manufacturer number 7000045663
    L-Number L51710 1383

    Description

    Version:

    Use accessories to support our range of abrasives
    Get superior performance, anti-loading and consistent finish
    Overall Length: 140 mm
    Overall Width: 69.85 mm

    Description:

    3M™ Wetordry™ Sponge Pads are excellent for making hand sanding easier and more efficient in collision repair by providing flexible and long-lasting support for 3M sanding sheets.

    Feature:

    Support tool for easy manual sanding
    Readily accepts sanding pager on each side
    Strong but flexible
    Use for wet or dry sanding

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart