3M™ Hookit™ Film Disc 375L, 150 mm, 15 Hole, P1500

Article no.: 7000045415
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 250 pieces
  • Order steps: 250 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 7000045415
EAN / GTIN 50051125867066
Manufacturer number 7000045415

Description

Version:

Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
Durable film backing is tear-resistant and provides a uniform, consistent finish
Open coat construction provides an aggressive cut
5/16-24 external threads are compatible with orbital or random orbital sanders with 5/16-24 internal threads

Description:

3M™ Hookit™ Film Disc 375L is designed for use with a random orbital sander and 3M Hookit backup pad. Our 375L film discs provide a consistent, uniform finish on a variety of substrates, using premium aluminium oxide abrasive grain for a fast cut rate and longer life.

Feature:

Get a fast cut, long life and excellent performance with premium aluminium oxide abrasive
Easy to change and reuse, maximizing use for the entire disc life
Durable film backing is tear-resistant and gives a consistent uniform finish
Load-resistant coating helps prevent dust and debris from clogging the disc
Excellent for contoured surfaces
Can be used in dry and wet grinding

Note:

Apply to a wide variety of materials in both woodworking and metalworking, including ferrous alloys
Use with a random orbital sander and 3M™ Hookit™ backup pad (sold separately)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart