Version:
Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
Durable film backing is tear-resistant and provides a uniform, consistent finish
Open coat construction provides an aggressive cut
5/16-24 external threads are compatible with orbital or random orbital sanders with 5/16-24 internal threads
Description:
3M™ Hookit™ Film Disc 375L is designed for use with a random orbital sander and 3M Hookit backup pad. Our 375L film discs provide a consistent, uniform finish on a variety of substrates, using premium aluminium oxide abrasive grain for a fast cut rate and longer life.
Feature:
Get a fast cut, long life and excellent performance with premium aluminium oxide abrasive
Easy to change and reuse, maximizing use for the entire disc life
Durable film backing is tear-resistant and gives a consistent uniform finish
Load-resistant coating helps prevent dust and debris from clogging the disc
Excellent for contoured surfaces
Can be used in dry and wet grinding
Note:
Apply to a wide variety of materials in both woodworking and metalworking, including ferrous alloys
Use with a random orbital sander and 3M™ Hookit™ backup pad (sold separately)