3M™ Roloc™ Disc Pad, 50.8 mm, 1/4-20 Internal, Soft

Article no.: 7000045278
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 7000045278
EAN / GTIN 50051144450942
Manufacturer number 7000045278
L-Number L51710 92

Description

Version:

Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
Overall Length: 19.3 cm
Overall Width: 13.21 cm
Durable backing reduces edge wear

Description:

3M™ Roloc™ Disc Pad optimises the performance of Roloc discs and bristle discs, providing the right backup system and secure attachment for grinding applications. Our versatile disc pads work with drills, disc sanders, right angle grinders and rotary sanders.

Feature:

Pads come in various diameters and levels of hardness
Disc attachment is quick and easy as the screw aligns the disc
Versatile system works with drills, disc sanders, right angle grinders and rotary sanders

Note:

Optimises the performance of Roloc™ discs or bristle discs
Use with drills, disc sanders, right angle grinders and rotary sanders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart