3M™ Cubitron™ II Roloc™ Durable Edge Disc TR 984F, 1 1/2 in, 36+

Article no.: 7000045166
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 200 pieces
  • Order steps: 200 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000045166
EAN / GTIN 50051141277009
Manufacturer number 7000045166
L-Number L51710 1199

Description

Version:

Product Colour: Maroon
Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
Grinding aid incorporated on the disc minimizes grinding temperatures for stainless steel and other heat-sensitive alloys
Roloc™ quick attachment system provides for easy disc changes between grades or applications
Backing supports medium to high pressure grinding applications

Description:

3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of our 3M Roloc Quick-Change Attachment System with 3M Precision Shaped Grain technology, delivering increased cut rates and disc life.

Feature:

Features 3M Precision Shaped Grain which gives improved cut and longevity
Disc life is significantly increased, completing more parts per disc for less disc changes
Incorporated grinding aid reduces grinding temperatures on heat sensitive alloys increasing longevity
Roloc™ quick attachment system makes for easy disc changes between grades or applications
2-ply construction gives added durability for edge work
Use wet or dry

Note:

Excels in stainless steel, cobalt chrome and nickel alloy application

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart