3M™ Roloc™ Disc TR 361F, 3 in, P24

Article no.: 7000045090
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000045090
EAN / GTIN 30051144223924
Manufacturer number 7000045090
L-Number L51710 598

Description

Version:

Perfect for grinding in awkward to reach places
Durable and long lasting
Grinds metal and weld removal
Coarse Grade
Suitable for heavy duty use

Description:

3M™ Roloc™ Disc 361F features fast-cutting aluminium oxide abrasive grains bonded to a heavyweight cloth backing with durable, heat-resistant resin. Our 361F discs can be used wet or dry.

Feature:

3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
Durable aluminium oxide abrasive grain cuts fast and perform well on many surfaces
Tough YF-weight, polyester backing supports medium-pressure applications – providing consistent performance
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Disc can be used in wet or dry applications
Low wear and long service life
Maximum effectiveness, especially in multi-stage work processes
No temperature discoloration of the workpiece
Low grinding temperature and low temperature load on the abrasive grain
Hard mineral with particularly high toughness
Safe and fast window change
Stable, tear-resistant surface

Note:

For grinding, blending, deburring and finishing on all metals

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart