3M™ Speedglas™ Welding Helmet 9100 MP, without welding filter, with 3M™ Versaflo™ SAR V-500E, 57 88 00

Article no.: 7000044564
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welder’s hood

Identification & Classification

Article number 7000044564
EAN / GTIN 04046719606566
Manufacturer number 7000044564
L-Number L01140 237
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Flip-up solution with a big (17 x 10 cm) curved, protective visor, increasing your peripherial vision.
The Versaflo regulator V-500E is a balanced, belt-worn, easy-to-adjust regulator that consistently delivers the airflow level you set - from 170 l/min to 305 l/min.
The airline supply must be air of breathable quality meeting the requirements of EN 12021.
Oil mist, water vapour , or non-toxic, unpleasant odours in the air supply can be removed with an air cleaning station, such as the 3M™ Filtation Systems ACU-1 and ACU-2.
Comes with 3M™ Versaflo™ Supplied Air Regulator V-500E

Description:

System 3M™ Speedglas™ Welding Helmet 9100 MP, without welding filter, with 3M™ Versaflo™ Supplied Air Regulator V-500E, 578800 offers head, eye, face and respiratory protection with a flip-up welding filter combined with a big (170 mm x 100 mm), clear protective visor and safety helmet. For use with Speedglas welding filter series 9100 (sold separately).

Feature:

Combined head, face, eye and supplied air respiratory protection for welding applications (without welding filter)
Fits with 3M™ Speedglas™ Welding Filter Series 9100 (passive or auto-darkening), to be ordered separately
Meets the EN 379 standard for industrial safety helmets
Designed from inception to take one of our optional 3M™ Peltor™ Earmuffs
Nominal Protection Factor 200 (3B)
Side windows (shade 5) can help widen the field of vision
3M™ Versaflo™ Supplied Air Regulator V-500E is balanced, belt-worn and easy to adjust with consistent airflow delivery
Airflow level adjustable between 170 l/min and 305 l/min
Airline supply must be air of breathable quality in order to meet EN 12021 requirements
Oil, mist, water vapour or non-toxic and unpleasant odours in the air supply can be removed with air cleaning station, such as 3M™ Aircare™ Filtration System ACU-03 (wall mounted) or ACU-04 (stand-alone)

Note:

Use for welding applications

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart