3M™ Versaflo™ S-Series Head Cover, Small, S-133S

Article no.: 7000044300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 7000044300
EAN / GTIN 04046719248728
Manufacturer number 7000044300
L-Number L01140 117

Description

Version:

Product Colour: White
Size: Small
Overall Length: 0.25 m
Overall Width: 0.24 m
Overall Height: 0.2 m

Description:

3M™ Versaflo™ S-Series Head Cover, Small, S-133S is our head cover with integrated head suspension for full head and face coverage, as well as eye and face protection. Our head cover is the entry-level, cost-effective head cover for powered and supplied air respiratory protection.

Feature:

Entry-level, general-purpose head cover for powered and supplied air respiratory protection
Integrated head suspension provides head and face coverage
Provides face and eye protection from liquid splash and low energy flying particles and dust (Grade F)
No assembly required; ready to use out of the box
Weighs 100 g
Rated to EN 166:2:F:3, EN14594 3A and EN 12941 TH3
CE approved

Note:

Food and beverage manufacturing, medical and healthcare

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart