3M™ Thermal Transfer Label Materials 3922DSL, White, 610 mm x 300 m, 0.05 mm

Article no.: 7000043112
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000043112
EAN / GTIN 04046719095148
Manufacturer number 7000043112
L-Number L01310 1374

Description

Version:

Product Colour: Tan
Matt white facestock provides high contrast and high first readability rate
Overall Length: 300 m
Overall Width: 610 mm
Resistant to outdoor weathering, UV light and many solvents

Description:

3M™ High Temperature Resistant Label Material 3922 is a 50 micron matt white acrylate performance label material resistant to temperatures up to 300 °C. Our label materials have a 20 micron acrylic adhesive 350 on a 90 gsm double sided siliconised tan glassine.

Feature:

Recommended for thermal transfer applications
Very good weather resistance
Resistant to temperatures up to 300 °C
Designed to survive solder reflow process on printed circuit boards
UL recognised and CSA accepted
Transmission safe

Note:

Use 3M Performance Label Stock Materials for bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, over laminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding and digital window graphics
For gluing around corners and edges
For smooth, structured and powder-coated as well as high and low-energy substrates

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart