3M™ Polyester Tape 8992, Green, 1280 mm x 66 m, 0.081 mm

Article no.: 7000042808
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042808
EAN / GTIN 00051115647239
Manufacturer number 7000042808
L-Number L01310 815

Description

Version:

Product Colour: Green
ilicone adhesive offers high heat resistance compared to many rubber and acrylic adhesives, reducing failure due to softening or oozing
Overall Length: 65.8 m
Overall Width: 128 cm
High dimensional and tensile strength for tearing through cured paint without slivering or breaking

Description:

Our 3M™ Polyester Tape 8992 is a general purpose polyester tape that excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.

Feature:

Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
Clean removal during high-temperature masking operations such as powder coating
Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
Thicker version of 3M™ Polyester Tape 8991
Silicone adhesive provides clean removal from a variety of surfaces
Translucent green backing provides easy identification and positioning

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart